DUAL SHIELD 7100 ULTRA WELDING WIRE (1.6)1/16 15KG
984.248000028
- UNSPSC 23271813
Delivery
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 4:42 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Diameter | 1.6 mm (1/16”) |
Spool Size | 33 lbs (15 kg) |
EAN | 4052713991140 |
Features
General purpose mild steel corded wire |
Dual Shield 7100 Ultra operates in a wider parameter range and generates less welding fumes than many similar welding wires. |
The low spatter levels and easy slag removal minimizes post weld cleanup |
Dual Shield 7100 Ultra can be used with either 100% CO2 or 75% Ar/25% CO2. This versatility in gas selection provides the fabricator greater flexibility in choosing both wire and gas |
Applications
Railcar and earth moving equipment, as well as general structural steel fabrication |
Notices
Approvals:
BV |
DNV-GL |
LR |
ABS |
CWB CSA W48; E491T-9-H8 |
E491T-9M-H8 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.